CL2-501G
ABB Pilot Lights, CL2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL2-501G

ABB Pilot Lights, CL2 Series
In stock
Item Number
CL2-501G
MFG Item Number
CL2-501G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, CL2 Series
Item #
CL2-501G
Pilot Light, Grn, 12VDC

CL2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL2-501G
Item Number CL2-501G
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Green
Nominal Lamp Voltage 12 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP66, IP67, IP69K
Approvals CE, UL
Gross Weight 0.0388 lbs
Net Weight 0.0388 lbs
Depth Behind Panel 1.54 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved