CP1-11G-10
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP1-11G-10

ABB Switches
In stock
Item Number
CP1-11G-10
MFG Item Number
CP1-11G-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
CP1-11G-10
Pushbutton, Mom, Flush, Grn, 24V

Series Information

Specifications

Specifications
Manufacturer Part Number CP1-11G-10
Item Number CP1-11G-10
Manufacturer ABB
Family Series ABB Switches
Contacts 1NO
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Green
Nominal Lamp Voltage 24 VAC, 24 VDC
Bezel Plastic Round
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved