DP75C3P-4
ABB Contactors, DP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DP75C3P-4

ABB Contactors, DP Series
In stock
Item Number
DP75C3P-4
MFG Item Number
DP75C3P-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, DP Series
Item #
DP75C3P-4
Dp Contr, 75A, 3P, 480VAC

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DP75C3P-4
Item Number DP75C3P-4
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Inductive Current Rating 75 A
Coil Type Magnetic
Poles 3 NO
Frame Size 75
Termination Box Lug, Quick Connect
Enclosure Open
DIN Mounting No
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved