EOHU361K
ABB Safety Switches, EOH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EOHU361K

ABB Safety Switches, EOH Series
In stock
Item Number
EOHU361K
MFG Item Number
EOHU361K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, EOH Series
Item #
EOHU361K
3P HD NF Safety Sw N1 600V 30A

EOH Series Information

  • Heavy‑Duty Safety Switch
  • 200 kA Short‑Circuit Withstand Capability across Entire Range
  • Range of Fusible, Non‑Fusible Solutions
  • 30‑1200 Amperes
  • Meets All Relevant Standards UL98, UL50, UL50E, NEMA KS‑1 and CSA
Heavy‑duty safety switch for a variety of applications with safe and easily replaceable parts. Can be used in the HVAC, food and beverage, water treatment and commercial industries.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EOHU361K
Item Number EOHU361K
Manufacturer ABB
Product Series EOH
Family Series ABB Safety Switches, EOH Series
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 30 A
Fusible No
Neutral No
Composition Metallic
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 14.66 lbs
Gross Weight 14.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved