EOT32U3M1-S
ABB Disconnect Switches, EOT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EOT32U3M1-S

ABB Disconnect Switches, EOT Series
In stock
Item Number
EOT32U3M1-S
MFG Item Number
EOT32U3M1-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, EOT Series
Item #
EOT32U3M1-S
Disconnect Switch, 3-P, 40A, N1

EOT Series Information

  • 16~80 Amps
  • 600VAC Maximum
  • cUL Approved; UL508 Listed
  • 3 Poles
  • Panel Mount
The eOT Series of enclosed manual motor controllers are rotary operated, 3 pole, 600V Hp rated switches, housed in thermoplastic/polycarbonate enclosures suitable for wet and corrosive environments. These feature‑rich switches ensure reliable switching time after time.

  • Extremely Compact Size
  • Touch Safe Construction
  • Suitable as a Motor Disconnect
  • Simple and Fast Installation
  • Available With and Without 1NO Auxiliary Contact Installed

Specifications

Specifications
Manufacturer Part Number EOT32U3M1-S
Item Number EOT32U3M1-S
Manufacturer ABB
Product Series EOT
Family Series ABB Disconnect Switches, EOT Series
Poles 3
Current Rating 40 A
Voltage DC 300 VDC
Operator Type Selector - Black
Mounting Surface
UL Class UL508
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 600V 3PH 25 hp
Max HP 120V 1P 2 hp
Max HP 240V 1P 5 hp
Approvals CSA, UL
RoHS No
Net Weight 4.05 lbs
Gross Weight 4.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved