The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FJ602-3PB6B
ABB Disconnect Switches, SafeLine Series
MFG Item Number
FJ602-3PB6B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, SAFELINE Series
Disconnect Switch, 3-P, 60A, N12,
SAFELINE Series Information
16~3150 Amps 600VAC Maximum 2, 3, 4, or 6 Poles DIN Rail, Door, or Panel Mount SafeLine enclosed disconnect switches are designed to meet customer requirements in terms of safety, ease of installation, space savings and operational convenience. They are available in a wide range of amperage ratings, are UL approved and NEMA rated to satisfy rugged industrial environments.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
FJ602-3PB6B
Item Number
FJ602-3PB6B
Manufacturer
ABB
Product Series
SAFELINE
Family Series
ABB Disconnect Switches, SafeLine Series
Poles
3
NEMA Rating
NEMA 12
Current Rating
60 A
Operator Type
Pistol - Black
UL Class
UL98
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 600V 3PH
50 hp
Max HP 120V 1P
3 hp
Max HP 240V 1P
10 hp
Fusible
Yes
Fuse Class
J
Approvals
CSA, UL
RoHS
No
Net Weight
1 lb
Gross Weight
25.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved