G2M3SS4-60B02
ABB Switches, MODULAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G2M3SS4-60B02

ABB Switches, MODULAR Series
In stock
Item Number
G2M3SS4-60B02
MFG Item Number
G2M3SS4-60B02
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, MODULAR Series
Item #
G2M3SS4-60B02
30MM 3POS SS,MAIN

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Maintained or Spring Return
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Up to Six Contact Blocks on One Actuator
  • Easy to Mount and Wire


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G2M3SS4-60B02
Item Number G2M3SS4-60B02
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Mounting Size (mm) 30 mm
Number of Positions 3
Operator Type Lever
Selector Function Maintained
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Bezel Plastic Round
Operator Color Black
Terminal Type Fingersafe Screw
IP Rating IP66
NEMA Rating NEMA 4X, NEMA 13
Approvals CE, CSA, UL
Net Weight 0.18 lbs
Depth Behind Panel 1.91 "
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved