G2MP3-30R
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G2MP3-30R

ABB Switches
In stock
Item Number
G2MP3-30R
MFG Item Number
G2MP3-30R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
G2MP3-30R
Pushbutton Operator, Mom, Red, Ext,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G2MP3-30R
Item Number G2MP3-30R
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 30 mm
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Metal Round
Full Shroud No
Terminal Type Screw
IP Rating IP66
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved