KA70-1021
ABB Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KA70-1021

ABB Visual Signaling Devices
In stock
Item Number
KA70-1021
MFG Item Number
KA70-1021
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
KA70-1021
Tube, D=25mm L=250mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KA70-1021
Item Number KA70-1021
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Accessory Type Tube
RoHS No
Net Weight 0.18 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved