KS70-3004
ABB Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KS70-3004

ABB Audible Signaling Devices
In stock
Item Number
KS70-3004
MFG Item Number
KS70-3004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
KS70-3004
Siren Element, 24VAC/DC, 8 Tones,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KS70-3004
Item Number KS70-3004
Manufacturer ABB
Family Series ABB Audible Signaling Devices
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
dB @ 10 Ft. 100
Explosion Proof No
Hazardous Location Rated No
RoHS No
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved