KSB-113Y
ABB Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSB-113Y

ABB Visual Signaling Devices
In stock
Item Number
KSB-113Y
MFG Item Number
KSB-113Y
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
KSB-113Y
LIGHT ELEMENT, YLW FLASHING, 115V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KSB-113Y
Item Number KSB-113Y
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Mode of Operation Flashing
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Color Yellow
Lamp Type Xenon
Mounting Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
RoHS No
Net Weight 0.3088 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved