KSB-115Y
ABB Visual Signaling Devices, KSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSB-115Y

ABB Visual Signaling Devices, KSB Series
In stock
Item Number
KSB-115Y
MFG Item Number
KSB-115Y
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, KSB Series
Item #
KSB-115Y
Sentir Bumper 100-200 L 4.4 1.969ft.

KSB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KSB-115Y
Item Number KSB-115Y
Manufacturer ABB
Product Series KSB
Family Series ABB Visual Signaling Devices, KSB Series
Mode of Operation Continuous
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Color Yellow
Lamp Type LED
Mounting Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
RoHS No
Net Weight 0.3088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved