KSB-401G
ABB Visual Signaling Devices, KSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSB-401G

ABB Visual Signaling Devices, KSB Series
In stock
Item Number
KSB-401G
MFG Item Number
KSB-401G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, KSB Series
Item #
KSB-401G
LIGHT ELEMENT, GRN MAINT, 240V,

KSB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KSB-401G
Item Number KSB-401G
Manufacturer ABB
Product Series KSB
Family Series ABB Visual Signaling Devices, KSB Series
Mode of Operation Continuous
Operating Voltage 240 VDC, 240 VAC
Nominal Voltage 240 VAC, 250 VDC
Color Green
Mounting Panel
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
RoHS No
Net Weight 0.2863 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved