M3SS2-40B11
ABB Switches, MODULAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M3SS2-40B11

ABB Switches, MODULAR Series
In stock
Item Number
M3SS2-40B11
MFG Item Number
M3SS2-40B11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, MODULAR Series
Item #
M3SS2-40B11
Selector Switch, 3-Pos Mom, 1NO/1NC,

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Maintained or Spring Return
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Up to Six Contact Blocks on One Actuator
  • Easy to Mount and Wire


Specifications

Specifications
Manufacturer Part Number M3SS2-40B11
Item Number M3SS2-40B11
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Knob
Selector Function Momentary 2-Way Return-to-Center
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Bezel Metal Round
Operator Color Black
Terminal Type Fingersafe Screw
IP Rating IP66
NEMA Rating NEMA 4X, NEMA 13
Approvals CE, CSA, UL
Net Weight 1 lb
Depth Behind Panel 1.91 "
Gross Weight 293.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved