MP3-11R
ABB Switches, MODULAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP3-11R

ABB Switches, MODULAR Series
In stock
Item Number
MP3-11R
MFG Item Number
MP3-11R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, MODULAR Series
Item #
MP3-11R
Pushbutton Operator, Mom, Red, Ext,

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP3-11R
Item Number MP3-11R
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Plastic Round
Net Weight 0.03 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved