MPD12-11B
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPD12-11B

ABB Switches
In stock
Item Number
MPD12-11B
MFG Item Number
MPD12-11B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MPD12-11B
PUSHBUTTON, DOUBLE, GRN/RED, EXT,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPD12-11B
Item Number MPD12-11B
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Lens/Button Shape Double Flush Extended
Lens/Button Color Green, Red
Full Shroud No
IP Rating IP20, IP66
Depth Behind Panel 1.91 "
Approvals CSA, UL
Net Weight 0.0551 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved