MPET4-20R01
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPET4-20R01

ABB Switches
In stock
Item Number
MPET4-20R01
MFG Item Number
MPET4-20R01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MPET4-20R01
PLTR Pushbutton, Red, 40mm Mush, 1NC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPET4-20R01
Item Number MPET4-20R01
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Contacts 1NC
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Full Shroud No
Net Weight 0.13891 lbs
Gross Weight 4.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved