MPMP3-11R
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPMP3-11R

ABB Switches
In stock
Item Number
MPMP3-11R
MFG Item Number
MPMP3-11R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MPMP3-11R
Push-Pull Pushbutton, Red, 40mm Mush

Series Information

Specifications

Specifications
Manufacturer Part Number MPMP3-11R
Item Number MPMP3-11R
Manufacturer ABB
Family Series ABB Switches
Operation Push-Pull
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Illumination Circuit Full Voltage
Terminal Type Screw
Depth Behind Panel 1.91 "
Net Weight 0.085 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved