Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPMT3-10R01

ABB Switches
In stock
Item Number
MPMT3-10R01
MFG Item Number
MPMT3-10R01
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
MPMT3-10R01
PLTR Pushbutton, Red, 40mm Mush, 1NC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPMT3-10R01
Item Number MPMT3-10R01
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Momentary
Contacts 1NC
Lens/Button Shape Round Extended
Lens/Button Color Red
Full Shroud No
Terminal Type Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved