MPMT3-11R
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPMT3-11R

ABB Switches
In stock
Item Number
MPMT3-11R
MFG Item Number
MPMT3-11R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MPMT3-11R
PLTR Pushbutton Operator, 40mm Red

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPMT3-11R
Item Number MPMT3-11R
Manufacturer ABB
Family Series ABB Switches
Operation Push Lock-Twist Release
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Illumination Circuit Full Voltage
Terminal Type Screw
Depth Behind Panel 1.91 "
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved