MT-310B
ABB Potentiometers, MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT-310B

ABB Potentiometers, MT Series
In stock
Item Number
MT-310B
MFG Item Number
MT-310B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, MT Series
Item #
MT-310B
Potentiometer Operator, 10K Ohm,

MT Series Information

  • Potentiometer Operator
  • Knob
  • Black
  • Wattage: 2 Watts
  • Mounting Style: Panel Mount
Potentiometer operators in a knob style. Black in color with a wattage of two Watts and a panel mount mounting type.

Specifications

Specifications
Manufacturer Part Number MT-310B
Item Number MT-310B
Manufacturer ABB
Product Series MT
Family Series ABB Potentiometers, MT Series
Resistance 10 kOhm
Wattage 2 W
Number of Turns 1
Potentiometer Included Yes
Mounting Style Panel Mount
Lead Type Solder
Operator Type Knob
Shaft Rotation Degrees 280
Knob Color Black
Mounting Size (mm) 22 mm
Bezel Round Chrome
Approvals CE, CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved