NF44E-14
ABB Control Relays, NF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NF44E-14

ABB Control Relays, NF Series
In stock
Item Number
NF44E-14
MFG Item Number
NF44E-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, NF Series
Item #
NF44E-14
Relay,4NO,4NC,250-500V50/60HZ-DC

NF Series Information

  • NF contactor relays are used for switching auxiliary and control circuits.
  • NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max.
  • Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC.
  • NF contactor relays can manage large control voltage variations.
  • One coil can be used for different control voltages used worldwide without any coil change.
  • NF contactor relays have built‑in surge protection and do not require additional surge suppressors.
  • Control Circuit: AC or DC operated
  • Accessories: a wide range of Accessories is available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NF44E-14
Item Number NF44E-14
Manufacturer ABB
Product Series NF
Family Series ABB Control Relays, NF Series
Nominal Coil Voltage 240 VAC, 480 VAC
Coil Voltage 250-500 VAC, 250-500 VDC
Number of Poles 8
Contact Configuration 4NO, 4NC
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail, Screw
Low Power Consumption No
Approvals CCC, CE, GOST, UL
Net Weight 0.795 lbs
Gross Weight 1.05 lbs
Contact Configuration 4NO, 4NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved