NF53E-13
ABB Control Relays, NF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NF53E-13

ABB Control Relays, NF Series
In stock
Item Number
NF53E-13
MFG Item Number
NF53E-13
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, NF Series
Item #
NF53E-13
Relay,5NO,3NC,100-250V50/60HZ-DC

NF Series Information

  • NF contactor relays are used for switching auxiliary and control circuits.
  • NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max.
  • Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC.
  • NF contactor relays can manage large control voltage variations.
  • One coil can be used for different control voltages used worldwide without any coil change.
  • NF contactor relays have built‑in surge protection and do not require additional surge suppressors.
  • Control Circuit: AC or DC operated
  • Accessories: a wide range of Accessories is available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NF53E-13
Item Number NF53E-13
Manufacturer ABB
Product Series NF
Family Series ABB Control Relays, NF Series
Nominal Coil Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Coil Voltage 100-250 VAC, 100-250 VDC
Number of Poles 8
Contact Configuration 5NO, 3NC
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail, Screw
Low Power Consumption No
Approvals CCC, CE, GOST, UL
Net Weight 0.685 lbs
Gross Weight 36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved