NFB44ERT-14
ABB Control Relays, NFB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NFB44ERT-14

ABB Control Relays, NFB Series
In stock
Item Number
NFB44ERT-14
MFG Item Number
NFB44ERT-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, NFB Series
Item #
NFB44ERT-14
CONTACTOR NFB44ERT-14 250-500V50/60

NFB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NFB44ERT-14
Item Number NFB44ERT-14
Manufacturer ABB
Product Series NFB
Family Series ABB Control Relays, NFB Series
Nominal Coil Voltage 240 VAC, 480 VAC
Coil Voltage 250-500 VAC
Number of Poles 8
Contact Configuration 4NO, 4NC
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail, Screw
Low Power Consumption No
Approvals CB, CCC, CE, EAC
Net Weight 0.8156 lbs
Gross Weight 1 lb
Contact Configuration 4NO, 4NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved