NFZ40E-20
ABB Control Relays, NFZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NFZ40E-20

ABB Control Relays, NFZ Series
In stock
Item Number
NFZ40E-20
MFG Item Number
NFZ40E-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, NFZ Series
Item #
NFZ40E-20
Relay,4NO,12-20VDC,LOW

NFZ Series Information

  • NFZ contactor relays are used for switching auxiliary and control circuits.
  • NFZ contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max.
  • Only four coils cover control voltages between 24...250 V 50/60 Hz or 12...250 V DC. NF contactor relays can manage large control voltage variations.
  • One coil can be used for different control voltages used worldwide without any coil change.
  • NFZ contactor relays allow direct control by PLC‑output = 24 V DC 500 mA and obtain a reduced holding coil consumption.
  • NFZ contactor relays withstand short voltage dips and voltage sags (SEMI F47‑0706 compliance) between 24...250 V 50/60 Hz NFZ contactor relays have built‑in surge protection and do not require additional surge suppressors
  • Control Circuit: AC or DC operated
.Accessories: a wide range of Accessories is available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NFZ40E-20
Item Number NFZ40E-20
Manufacturer ABB
Product Series NFZ
Family Series ABB Control Relays, NFZ Series
Nominal Coil Voltage 12 VDC
Coil Voltage 12-20 VDC
Number of Poles 4
Contact Configuration 4NO
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail, Screw
Low Power Consumption Yes
Approvals CCC, CE, GOST, UL
Net Weight 0.68 lbs
Gross Weight 0.71 lbs
Contact Configuration 4NO
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved