NFZ44E-23
ABB Control Relays, NFZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NFZ44E-23

ABB Control Relays, NFZ Series
In stock
Item Number
NFZ44E-23
MFG Item Number
NFZ44E-23
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, NFZ Series
Item #
NFZ44E-23
Relay,4NO,4NC,100-250V50/60HZ-DC,LOW

NFZ Series Information

  • NFZ contactor relays are used for switching auxiliary and control circuits.
  • NFZ contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max.
  • Only four coils cover control voltages between 24...250 V 50/60 Hz or 12...250 V DC. NF contactor relays can manage large control voltage variations.
  • One coil can be used for different control voltages used worldwide without any coil change.
  • NFZ contactor relays allow direct control by PLC‑output = 24 V DC 500 mA and obtain a reduced holding coil consumption.
  • NFZ contactor relays withstand short voltage dips and voltage sags (SEMI F47‑0706 compliance) between 24...250 V 50/60 Hz NFZ contactor relays have built‑in surge protection and do not require additional surge suppressors
  • Control Circuit: AC or DC operated
.Accessories: a wide range of Accessories is available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NFZ44E-23
Item Number NFZ44E-23
Manufacturer ABB
Product Series NFZ
Family Series ABB Control Relays, NFZ Series
Nominal Coil Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Coil Voltage 100-250 VAC, 100-250 VDC
Number of Poles 8
Contact Configuration 4NO, 4NC
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail, Screw
Low Power Consumption Yes
Approvals CCC, CE, GOST, UL
Net Weight 0.7938 lbs
Gross Weight 29.7 lbs
Contact Configuration 4NO, 4NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved