NL31E-87
ABB Control Relays, NL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NL31E-87

ABB Control Relays, NL Series
In stock
Item Number
NL31E-87
MFG Item Number
NL31E-87
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Control Relays, NL Series
Item #
NL31E-87
Control Relay, 4-P 3NO/1NC, 125VDC

NL Series Information

  • Magnetic Circuit Variants: NL Types: D.C. Operated with Solid Magnetic Circuits
  • 2 Versions: 4 Pole or 8 Pole
  • Bifurcated Auxiliary Contacts
  • Alone or Mounted with a 4 Pole CA5 Auxiliary Contact Block, these Devices Offer "Positive Safety" between their Auxiliary Contacts

There are many applications where safety is very critical and it is important to use electrical equipment which ensures that dangerous machine movement cannot occur when a fault is detected with the moving contacts during the cycle which the fault is indicated.

The ABB Type N & NL 4 and 8 pole relays are designed with "Positive Guided" contacts and fulfill the regulations or standards shown.

The relays can provide positive safety for the N.O. and N.C. contacts which assure that the N.O. contacts will not close before any N.C. contact opens. Therefore, if one of the contacts weld due to abnormal conditions in the control circuit, the other contacts will also remain in the same position as when the welding occurred. This means that the open contacts must maintain an air distance 0.5mm when the coil is energized at 110% Vc or when it is de‑energized.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NL31E-87
Item Number NL31E-87
Manufacturer ABB
Product Series NL
Family Series ABB Control Relays, NL Series
Nominal Coil Voltage 125 VDC
Coil Voltage 125 VDC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail, Screw
Approvals UL
Net Weight 1.15 lbs
Gross Weight 1.15 lbs
Contact Configuration 3NO, 1NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved