OHB125LH12
ABB Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHB125LH12

ABB Industrial Accessories
In stock
Item Number
OHB125LH12
MFG Item Number
OHB125LH12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
OHB125LH12
PSTL HDL 12X125MM BLACK 4/4X

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHB125LH12
Item Number OHB125LH12
Manufacturer ABB
Family Series ABB Industrial Accessories
Shaft Size 0.47 "
Handle Length 4.92 "
Color Black
Defeatable No
Handle Type Pistol Handle
NEMA Rating NEMA 4, NEMA 4X
Net Weight 0.38 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved