OHB200J12P
ABB Industrial Accessories, OHB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHB200J12P

ABB Industrial Accessories, OHB Series
In stock
Item Number
OHB200J12P
MFG Item Number
OHB200J12P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHB Series
Item #
OHB200J12P
HANDLE, T-STYLE

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHB200J12P
Item Number OHB200J12P
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Handle Length 7.87 "
Padlockable Yes
Color Black
Defeatable No
Handle Type Pistol Handle
IP Rating IP65
Net Weight 0.9412 lbs
Gross Weight 1.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved