OHB275J12
ABB Industrial Accessories, OHB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHB275J12

ABB Industrial Accessories, OHB Series
In stock
Item Number
OHB275J12
MFG Item Number
OHB275J12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHB Series
Item #
OHB275J12
PISTOL HANDLE

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB275J12
Item Number OHB275J12
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Handle Length 10.83 "
Padlockable Yes
Color Black
Defeatable Yes
Handle Type Pistol Handle
NEMA Rating NEMA 1, NEMA 3R, NEMA 12
IP Rating IP65
Net Weight 0.5613 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved