OHBS3AH1
ABB Industrial Accessories, OHB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHBS3AH1

ABB Industrial Accessories, OHB Series
In stock
Item Number
OHBS3AH1
MFG Item Number
OHBS3AH1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHB Series
Item #
OHBS3AH1
Selector Handle

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHBS3AH1
Item Number OHBS3AH1
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Shaft Size 0.24 "
Padlockable Yes
Color Black
Defeatable No
Handle Type Selector Handle
IP Rating IP54
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved