The store will not work correctly when cookies are disabled.
OHM275L12
ABB Industrial Accessories, OHM Series
MFG Item Number
OHM275L12
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Industrial Accessories, OHM Series
Pistol Handle, Stainless Steel
- Handle Operator
- Grey
- NEMA Rating: NEMA 4X
- Pistol Handle
- Padlockable
Handle operators which allow for efficient and easy control of machines. Come in a variety of lengths depending on the desired function.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
OHM275L12 |
Item Number |
OHM275L12 |
Manufacturer |
ABB |
Product Series |
OHM |
Family Series |
ABB Industrial Accessories, OHM Series |
Handle Length |
10.83 " |
Padlockable |
Yes |
Color |
Gray |
Defeatable |
No |
Handle Type |
Pistol Handle |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Net Weight |
2.175 lbs |
Gross Weight |
2.34 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved