OVRHT3B504803D
ABB Surge Protective Devices (SPDs), OVRHT3B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OVRHT3B504803D

ABB Surge Protective Devices (SPDs), OVRHT3B Series
In stock
Item Number
OVRHT3B504803D
MFG Item Number
OVRHT3B504803D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), OVRHT3B Series
Item #
OVRHT3B504803D
Surge Protector, 480V, 50kA,

OVRHT3B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OVRHT3B504803D
Item Number OVRHT3B504803D
Manufacturer ABB
Product Series OVRHT3B
Family Series ABB Surge Protective Devices (SPDs), OVRHT3B Series
Line Voltage 480 VAC 1P
Surge Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
Mode of Protection L-G, L-L
Mounting Surface
Approvals cULus, UL
RoHS Yes
Net Weight 1.02 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved