OXP12X166
ABB
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OXP12X166

ABB
In stock
Item Number
OXP12X166
MFG Item Number
OXP12X166
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
OXP12X166
Operating Shaft, 12mm Square X 166mm

Series Information

Specifications

Specifications
Family Series ABB
Manufacturer ABB
Item Number OXP12X166
Manufacturer Part Number OXP12X166
Ships Factory Direct No
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved