OXS6X85
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OXS6X85

ABB Disconnect Switches
In stock
Item Number
OXS6X85
MFG Item Number
OXS6X85
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OXS6X85
Operating Shaft, 6mm Square X 85mm

Series Information

Specifications

Specifications
Family Series ABB Disconnect Switches
Manufacturer ABB
Item Number OXS6X85
Manufacturer Part Number OXS6X85
Ships Factory Direct No
Type Operating Shaft
Net Weight 0.05 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved