P9M-PNNS
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9M-PNNS

ABB Switches
In stock
Item Number
P9M-PNNS
MFG Item Number
P9M-PNNS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
P9M-PNNS
22mm Push Button Operator, Black

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9M-PNNS
Item Number P9M-PNNS
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Black
Operator Size (mm) 22 mm
Bezel Metal Round
IP Rating IP66
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Net Weight 0.115 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved