PSE300-600-70
ABB Soft Starters, PSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSE300-600-70

ABB Soft Starters, PSE Series
In stock
Item Number
PSE300-600-70
MFG Item Number
PSE300-600-70
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Soft Starters, PSE Series
Item #
PSE300-600-70
Softstart, 302A, 600V, 100-250AC Ctl

PSE Series Information

  • Wide Rated Operational Voltage 208 ~ 600 VAC
  • Wide Rated Control Supply Voltage 100 ~ 250 VAC
  • Coated Circuit Boards for Reliable Operation in Harsh Environment
  • Optional External Keypad, IP66
  • Torque Control for Excellent Control of Pumps
The PSE soft starter is the world's first compact soft starter with both built‑in electronic overload for motor protection and torque control for an excellent control of pumps. The compact design with the most important functionality integrated provides a very efficient starting solution. The illuminated language neutral display and the four button keypad make it easy to take advantage of all the advanced functionality in the soft starter. The display will also provide all the necessary information both during ramping and continuous operation.
  • Motor Underload Protection to Detect Pumps Running Dry
  • Locked Rotor Protection, Detecting Jammed Pumps
  • Kick Start to Start Jammed Pumps or Conveyor Belts

Videos

Specifications

Specifications
Manufacturer Part Number PSE300-600-70
Item Number PSE300-600-70
Manufacturer ABB
Product Series PSE
Family Series ABB Soft Starters, PSE Series
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Control Voltage 240 VAC, 120 VAC
Nominal Control Voltage 120 VAC, 208 VAC, 240 VAC
Input Range Voltage (AC) 208-600 VAC
Max Current 302 A
Max HP 200/208V 3PH 100 hp
Max HP 230/240V 3PH 100 hp
Max HP 460/480V 3PH 250 hp
Max HP 575/600V 3PH 300 hp
Temperature (F) -13-140 °F
Bypass Yes
Overload Protection Yes
Communications Field Bus
Net Weight 30.8125 lbs
Gross Weight 33.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved