The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PSTX1250-690-70
ABB Soft Starters, PSTX Series
In stock
Item Number
PSTX1250-690-70
MFG Item Number
PSTX1250-690-70
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Soft Starters, PSTX Series
Softstart, 1250A, 690V,100-250AC Ctl
Open Soft Starter Keyhole Mounting Three‑Phase Controlled Rated Operational Current: 30 to 1250 Amps Coated Circuit Boards Soft starters which control an advanced range of operational currents. A three‑phase control yields a safe, gradual start to motors of currents both large and small.
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
PSTX1250-690-70
Item Number
PSTX1250-690-70
Manufacturer
ABB
Product Series
PSTX
Family Series
ABB Soft Starters, PSTX Series
Nominal Load Voltage
208 V, 240 V, 280 V, 480 V, 575 V, 690 V
Control Voltage
100-250 VAC
Input Range Voltage (AC)
208-690 VAC
Max Current
1,250 A
Max HP 200/208V 3PH
400 hp
Max HP 230/240V 3PH
500 hp
Max HP 460/480V 3PH
1,000 hp
Max HP 575/600V 3PH
1,200 hp
Temperature (F)
-13-140 °F
Bypass
Yes
Overload Capacity
400% for 10 Seconds
Enclosure
No
Connection Type
In-Line
Communications
Modbus RTU Built-in, Optional Field Bus Modules
Approvals
CE, cUL, UL
Comments
Detachable Keypad, Built-in Bypass, Torque Control For Pumps, Slow Speed Forward And Backward Jog
Net Weight
142.64 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved