PSTX72-600-70
ABB Soft Starters, PSTX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSTX72-600-70

ABB Soft Starters, PSTX Series
In stock
Item Number
PSTX72-600-70
MFG Item Number
PSTX72-600-70
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, PSTX Series
Item #
PSTX72-600-70
Softstart, 68A, 600V, 100-250AC Ctl

PSTX Series Information

  • Open Soft Starter
  • Keyhole Mounting
  • Three‑Phase Controlled
  • Rated Operational Current: 30 to 1250 Amps
  • Coated Circuit Boards
Soft starters which control an advanced range of operational currents. A three‑phase control yields a safe, gradual start to motors of currents both large and small.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSTX72-600-70
Item Number PSTX72-600-70
Manufacturer ABB
Product Series PSTX
Family Series ABB Soft Starters, PSTX Series
Nominal Load Voltage 208 V, 240 V, 280 V, 480 V, 575 V
Control Voltage 100-250 VAC
Input Range Voltage (AC) 208-600 VAC
Max Current 68 A
Max HP 200/208V 3PH 20 hp
Max HP 230/240V 3PH 25 hp
Max HP 460/480V 3PH 50 hp
Max HP 575/600V 3PH 60 hp
Temperature (F) -13-140 °F
Bypass Yes
Overload Capacity 400% for 10 Seconds
Enclosure No
Communications Modbus RTU Built-in, Optional Field Bus Modules
Approvals CE, cUL, UL
Comments Detachable Keypad, Built-in Bypass, Torque Control For Pumps, Slow Speed Forward And Backward Jog
Net Weight 10.19 lbs
Gross Weight 12.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved