QDF150X150G
ABB Wire Duct, Q-FLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QDF150X150G

ABB Wire Duct, Q-FLEX Series
In stock
Item Number
QDF150X150G
MFG Item Number
QDF150X150G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Q-FLEX Series
Item #
QDF150X150G
Flexible Wire Duct, 40mmx40mmx500mm,

Q-FLEX Series Information

  • 1/2" x 1/2" thru 2" x 2" (w x h)
  • Resistant to acids, oils, greases
  • Standard 500mm length
  • No Covers for Easy Cable Monitoring
  • White Color
ABB offers Q‑Flex, a plastic, insulating, shockproof, self‑extinguishing duct. Made in compliance with UL 94 V2 Standard and resistant to permanent temperature of 80°C and peaks up to 110°C in compliance with IEC 216 standards. Ribs alternate and angle slightly inwards to make it easier to insert and extract cables. Suitable for connecting panels and doors with compass‑opening mechanisms and in general for applications where cabling is subject to bending and twisting.

Videos

Specifications

Specifications
Width (exact in.) 1.57 "
Nominal Width 1.5 "
Height (exact in.) 1.57 "
Ships Factory Direct No
Manufacturer Part Number QDF150X150G
Item Number QDF150X150G
Manufacturer ABB
Product Series Q-FLEX
Family Series ABB Wire Duct, Q-FLEX Series
Color Gray
Length 500 mm
Nominal Height 1.5 "
Net Weight 0.1503 lbs
Gross Weight 0.153 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved