S201-K25
ABB Circuit Breakers, S200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S201-K25

ABB Circuit Breakers, S200 Series
In stock
Item Number
S201-K25
MFG Item Number
S201-K25
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, S200 Series
Item #
S201-K25
Circuit Breaker, 1-P, 25A/277VAC, K,

S200 Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E76126
  • B, C, D, K Trip Characteristics
  • AC Rated
The S200 Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, D and K, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.5 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available
  • Finger Safe Terminals
  • Optional Front Mounting Kit

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S201-K25
Item Number S201-K25
Manufacturer ABB
Product Series S200
Family Series ABB Circuit Breakers, S200 Series
Poles 1
Current Rating 25 A
Max Voltage 125 VDC, 480 VAC
Protection Supplemental
Trip Curve K
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
CSA Standard 22.2
IEC Standard 60898, 60947-2
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 6
kAIC @ 277 VAC 6
kAIC @ 60 VDC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
Net Weight 0.0113 lbs
Gross Weight 3.038 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved