SK615546-2
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SK615546-2

ABB Switches
In stock
Item Number
SK615546-2
MFG Item Number
SK615546-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
SK615546-2
N/P E-STOP, ROUND,YELLOW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SK615546-2
Item Number SK615546-2
Manufacturer ABB
Family Series ABB Switches
Legend Emergency Stop
Hole Size 22 mm
Shape Round
Background Color Yellow
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved