SL2-201001-AB-AG
ABB Visual Signaling Devices, SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SL2-201001-AB-AG

ABB Visual Signaling Devices, SL Series
In stock
Item Number
SL2-201001-AB-AG
MFG Item Number
SL2-201001-AB-AG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, SL Series
Item #
SL2-201001-AB-AG
STACKLIGHT, 24V AC/DC, INCAN, BLUE,

SL Series Information

  • 1~5 Tiers
  • 24 or 115 VAC/DC
  • Incandescent Lights
  • Base Mounting
  • IP54 Protection
ABB stacklights provide a flexible solution for machine warning systems. These units can be assembled and mounted with great ease, with no additional tools required. Galco offers 1~5 tier units with incandescent lights as standard. Additional light types and other configurations are also available.

  • UL Type 2, 5
  • Optional 8‑Tone Alarm Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SL2-201001-AB-AG
Item Number SL2-201001-AB-AG
Manufacturer ABB
Product Series SL
Family Series ABB Visual Signaling Devices, SL Series
Number of Tiers 2
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Light Function Non-Flashing
Light Type Incandescent
Audible Alarm None
Stack Configuration Blue, Green
Mounting Type Base Mount
IP Rating IP54
Base Plastic
Tier 1 Blue
Tier 2 Green
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved