The store will not work correctly when cookies are disabled.
SU203M-K6
ABB Circuit Breakers, SU200M Series
MFG Item Number
SU203M-K6
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, SU200M Series
UL489 MCB 3P K 6A 480/277
SU200M Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SU203M-K6 |
Item Number |
SU203M-K6 |
Manufacturer |
ABB |
Product Series |
SU200M |
Family Series |
ABB Circuit Breakers, SU200M Series |
Poles |
3 |
Current Rating |
6 A |
Max Voltage |
240 VAC, 277/480 VAC |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
0.785 lbs |
Gross Weight |
0.785 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved