T3N125TW
ABB Circuit Breakers, Tmax T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T3N125TW

ABB Circuit Breakers, Tmax T Series
In stock
Item Number
T3N125TW
MFG Item Number
T3N125TW
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, Tmax T Series
Item #
T3N125TW
Circuit Breaker, 3-P, 125A/480VAC,

Tmax T Series Information

  • Branch Circuit Protector
  • UL 489 Listed E93565
  • 15 ~ 2500 Amps
  • 240/277/480/600Y VAC
  • 250/500/600 VDC
The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T3N125TW
Item Number T3N125TW
Manufacturer ABB
Product Series Tmax T
Family Series ABB Circuit Breakers, Tmax T Series
Poles 3
Current Rating 125 A
Max Voltage 480 VAC, 500 VDC
Protection Branch Circuit
Terminals Included Sold Separately
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
CSA Standard 22.2
IEC Standard EN60898/60947-2
Neutral Pole No
Neutral Protection No
100% Rated No
kAIC @ 240 VAC 50
kAIC @ 480 VAC 25
kAIC @ 250 VDC 25
kAIC @ 500 VDC 25
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
IR @ 600Y/347 VAC 10
Approvals CSA, IEC, UL
Gross Weight 3.73 lbs
Net Weight 3.73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved