T4300PSF1
ABB Transformers, T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T4300PSF1

ABB Transformers, T Series
In stock
Item Number
T4300PSF1
MFG Item Number
T4300PSF1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, T Series
Item #
T4300PSF1
TRANSFORMER, 300VA, 1-PH, OPEN

T Series Information

  • 45~5000 va
  • Multple Primary AC Voltages
  • 24/120 Volts AC Secondaries
  • Epoxy Encapsulated Coils
  • UL E175311
ABB industrial control transformers provide stepped down voltages for machine tool control devices and industrial control panels. They are made with high quality silicon steel laminations to minimize core loss and optimize performance.
  • Available with Terminal Covers through 750 va.
  • Fuse Blocks Included on Some Models
  • CE Compliance on Some Models
  • Molded‑in Terminals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T4300PSF1
Item Number T4300PSF1
Manufacturer ABB
Product Series T
Family Series ABB Transformers, T Series
Phase 1
Type Control
VA Rating 300 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 24 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Terminal Covers No
Insulation Class Class A
Temperature Rise (F) 131 °F
Comments Fuses and IP20 touch safe covers sold separately.
Net Weight 16.97 lbs
Gross Weight 16.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved