T5S400DW
ABB Switches, TMAX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T5S400DW

ABB Switches, TMAX Series
In stock
Item Number
T5S400DW
MFG Item Number
T5S400DW
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TMAX Series
Item #
T5S400DW
Molded Case Switch, 3-P, 400A/600V,

TMAX Series Information

  • Suitable for use in both Industrial and Civil low voltage plants.
  • Guarantees strong limitation of specific let‑through energy and reduction in peak currents.

Tmax are characterized by an extremely high level of performances with limited overall dimensions, installation simplicity and an increasingly greater guarantee of safety for the operator thanks to their reinforced insulation. Tmax circuit‑breakers, thanks to their performances, can be used for all distribution and sub‑distribution application for both AC and DC electrical plants.

  • Limits overheating of devices and electrodynamic stresses.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T5S400DW
Item Number T5S400DW
Manufacturer ABB
Product Series TMAX
Family Series ABB Switches, TMAX Series
Frame Size T5
Number of Poles 3
Rated Voltage AC 600 VAC
Rated Voltage DC 600 VDC
Interrupting Current 35 kA
Interrupting Voltage 480 V
Current Rating 400 A
Magnetic Trip 5,000 A
Approvals CSA, IEC, UL
Net Weight 0.3419 lbs
Gross Weight 9.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved