TF42-16
ABB Overload Relays, TF42 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TF42-16

ABB Overload Relays, TF42 Series
In stock
Item Number
TF42-16
MFG Item Number
TF42-16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, TF42 Series
Item #
TF42-16
Thermal Overload Relay, 13.0-16.0A,

TF42 Series Information

  • Continuous Temperature Compensation
  • 50/60 Rated D.C. Frequency
  • 690V Rated Insulation
  • Class J Fuse Type
  • Trip Class 10
  • 3 Poles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TF42-16
Item Number TF42-16
Manufacturer ABB
Product Series TF42
Family Series ABB Overload Relays, TF42 Series
Current Setting Range 13-16 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -4-140 °F
Approvals ABS, CB, CCC, cUL, DNV, GOST, LLOYD, RINA
RoHS Yes
Net Weight 0.31 lbs
Gross Weight 0.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved