UA1-120
ABB Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UA1-120

ABB Miscellaneous
In stock
Item Number
UA1-120
MFG Item Number
UA1-120
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
UA1-120
Undervoltage Release, 120VAC

Series Information

Specifications

Specifications
Item Number UA1-120
Manufacturer Part Number UA1-120
Ships Factory Direct No
Family Series ABB Miscellaneous
Manufacturer ABB
Net Weight 0.21 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved