VB7-30-01-F03
ABB Contactors, B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VB7-30-01-F03

ABB Contactors, B Series
In stock
Item Number
VB7-30-01-F03
MFG Item Number
VB7-30-01-F03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, B Series
Item #
VB7-30-01-F03
REV 3P MI CONTACTOR,4

B Series Information

  • Up to 5,5 kW ‑ 400 V AC‑3, 5 hp ‑ 480V, 20 A ‑ 400 V AC‑1 and 16 A ‑ General Use
  • 3 Types of Connections: Screw, Soldering Pins, Flat Pins
  • Built‑in Mechanical Interlock Available
  • Integrated Protective Circuit with Diodes, Additional Surge Suppressor
  • Special Version with 1.4 W Coil Consumption for Direct Connection to PLC
Mini contactors (electrically controlled switches) which allow for no‑noise operation. Energy‑saving and flexible for use in many positions due to flatness. Can be used for a wide range of situations and applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VB7-30-01-F03
Item Number VB7-30-01-F03
Manufacturer ABB
Product Series B
Family Series ABB Contactors, B Series
Nominal Coil Voltage 48 VAC
Coil Voltage 48 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NC
Termination Flat Pin
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Max HP 120V 1PH 1 hp
Max HP 230/240V 1PH 2 hp
Max HP 200/208V 3PH 2 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 5 hp
Net Weight 1 lb
Gross Weight 0.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved